Corrugated Sheets, 48 in x 48 in, Kraft, 5PK
- Mfr # AP4848PD
- Zoro # G423366704
product price:Â
$
5.25
/pk of 5, $1.05/ea
Sold in multiples of 2Â pks for
$10.50
Key Features
Length
48 in
Width
48 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP4848PD
- Zoro #
- G423366704
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Paper
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Length
- 48 in
- Width
- 48 in
Description
48 in. x 48 in. single wall corrugated sheets designed for protective layering and palletizing applications. Made from durable 32 ECT C-flute corrugated cardboard with a thickness of 3/16 in. to provide reliable cushioning and load support. Ideal for separating products on pallets, distributing weight, and helping prevent damage from strapping and forklift handling during shipping and storage. Constructed from kraft material with 100 percent post-consumer recyclability. Plastic-free packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.