Zoro Homepage

Elbow, Brass, Push-Fit10mm, FBSPP1/4in

  • Mfr # 50105N-10-1/4

  • Zoro # G716146914


product price: $10.19
/ea

Key Features

Color
Silver
Overall Length
33 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Brass
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50105N-10-1/4
Zoro #
G716146914
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
33 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 2 Length
27 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"
Center-to-End 1 Length
26 1/2 mm

Details

Color
Silver
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Brass
Item
Push To Connect Fitting
System of Measurement
Metric
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Composite
Series
50000N
Vacuum Rating
290 psi
Operating Temperature - Maximum
176 Degrees F
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Fitting Side 2 Connection Type
FBSPP
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Operating Pressure - Maximum
20 bar
Operating Temperature - Minimum
-4 Degrees F
Fitting Features
Swivel
Thread Sealant Type
NBR
Compatible Tube Hardness
98 Shore A
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 33 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.