Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 1/4, Size 1/4, PK5
Mfr # 87000-04-04
Zoro # G1609255
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Basic Material Metal
- Temp. Range 0 Degrees to 160 Degrees F
Product Information
- Brand Aignep Usa
- MFR # 87000-04-04
- Zoro # G1609255
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 35/64 in |
Overall Length | 13/16 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- LDI INDUSTRIES Valve, Needle (N401-01)
- SKF SKF-6311/C3, Single Row Ball Brgs, 6311C3 (6311/C3)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- Aignep Usa Hose Fittings