Shop All Push On Hose Fittings
Aignep Usa
Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in
Mfr # 88000-06-04
Zoro # G3429072
product price: $49.35
/pk 10, $4.94/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Tube Size 3/8 in
Product Information
- Brand Aignep Usa
- MFR # 88000-06-04
- Zoro # G3429072
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 23708423 / INGERSOLL RAND (B1AS0016813)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- D&D Timing Belt, D8M, 30 x 1760mm PL, T220 (D1760-8M-30)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 345" (B345)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- ZORO SELECT Fitting, Boss Style (3LZ74)
- Aignep Usa Push On Hose Fittings