Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 12mm Tube Sz, Brass, PK3
Mfr # 50000N-12-1/4-PK3
Zoro # G3193583
product price: $11.69
/pk 3, $3.90/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Gasket Material Rubber
Product Information
- Brand Aignep Usa
- MFR # 50000N-12-1/4-PK3
- Zoro # G3193583
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 20 mm |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- SPEEDAIRE O-ring Kit (PN31CCP09G)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/8 in Hose I.D, 1/8 in Thread (6AFP4)
- Aignep Usa Push On Hose Fittings