Aignep Usa
Male Connector, TubexBSPP, 4x5mm, Brass, PK5
Mfr # 50010N-4-M5-PK5
Zoro # G0430297
original price:
$10.85
15% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x Universal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 50050N-6-PK5
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi 55040-8-6
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi 85310-05
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 50110N-6-1/4-PK5
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube 85222-04-04
- AIGNEP USA PTC Fittings Kit, 22 Pieces, 1/8 In Size 88970-01
- AIGNEP USA Swivel Run Tee, Brass, 3mm Tube Sz, PK5 50225N-3-M5-PK5
- AIGNEP USA Swivel Branch Tee, 12mm Tube Sz, PK3 50210N-12-3/8-PK3
- AIGNEP USA 1/8" x 4mm Tube x BSPT SS Elbow Connector 60111X-4-1/8
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 88040-02
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) KQ2L04-M6A
- Aignep Usa Hose Fittings