Shop All Push On Hose Fittings
Aignep Usa
Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10
Mfr # 88110-06-02
Zoro # G2881103
product price: $57.75
/pk 10, $5.78/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x MNPT
Product Information
- Brand Aignep Usa
- MFR # 88110-06-02
- Zoro # G2881103
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 3/8 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Details
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1422V420 (1422V420)
- KOYO Needle Roller Brg, 57, 5/16in Bore, Open (B-57)
- BREEZE Hose Clamp, GP, SAE 104, Zinc, PK10 (62104H)
- MILES LUBRICANTS Compressor Lubricant, MIN 46, 1 gal., PK4 (MSF2036005)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- Aignep Usa Push On Hose Fittings