Shop All Push On Hose Fittings
Aignep Usa
Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in
Mfr # 87110-08-04
Zoro # G2983373
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Aignep Usa
- MFR # 87110-08-04
- Zoro # G2983373
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Hex Size | 19/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Hard Seat, 1/4In, 275 PSI, SS (SRH250-SS-275)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 061201)
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (6L213)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- Aignep Usa Push On Hose Fittings