Aignep Usa
PTC Fittings Kit, 22 Pieces, 1/8 In Size
Mfr # 88970-01
Zoro # G1047313
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 250 psi
- Fitting Connection Type NPT, Push-Fit
- Basic Pipe Fitting Material Metal
- Temp. Range 0 Degrees to 160 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Metal Working Fluid, 12/11 Oz Spray, Drilling, Tapping, Sawing Fluid In Aerosol (L0185-063)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- Aignep Usa Push On Hose Fittings