Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 12mm Tube OD

  • Mfr # 55130-12

  • Zoro # G5098320


product price:  $3.49
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55130-12
Zoro #
G5098320
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
12mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
NBR70
Compliance
EN331, REACH, ROHS
Color
Black
Fittings Sub-Category
Elbows
Body Material
Composite
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Release Ring Material
NBR70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Nylon
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
NBR 70
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air

Description

The AIGNEP USA - 55130-12 is a product from the "Push On Hose Fittings" category. These components are designed for use in a range of industrial and commercial applications involving hose systems. This specific product is utilized in various applications. Its design aids in the connection and disconnection processes in a hose system.

Key Features:

  • Hose Compatibility: Push-on – This indicates that the fitting is suitable for use with push-on hoses, a simple and versatile type of hose.
  • Connection Type: Hose Barb – Refers to the method of attachment. A hose barb fitting is a unique type of fitting designed to attach smoothly to a hose without causing damage.
  • Body Material: Brass – This tells us the fitting's main component is made from brass, a material suitable for various environmental conditions.
  • Thread Size: 3/4 inch – The fitting's thread size defines the internal diameter of the thread.
  • Max. Pressure: 150 psi - The maximum pressure rating for this model is 150 psi, actual performance may vary depending upon the conditions.
  • Temperature Range: -40 to 212 degrees F – This denotes the range of temperatures within which the product is designed to work.
  • Outer Diameter: 5/16 inches - This indicates the fitting's external measurement, useful for ensuring compatibility with other parts of a hose system.

This product has specifications that allow it to be adaptable, reliable, and efficient based on the descriptions provided.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.