Push-Fit Elbow Fitting, Push-to-Connect x Universal, 6mm Tube OD, 3/8 in Pipe Size

  • Mfr # 55110-6-3/8

  • Zoro # G5098390


product price:  $4.15
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Application
Vacuum
Connection Type
Push-to-Connect x Universal
Special Features
Universal Thread System Compatible with Inch and Metric Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55110-6-3/8
Zoro #
G5098390
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Tube Size
6mm
Hex Head Size
45/64 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Application
Vacuum
Connection Type
Push-to-Connect x Universal
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Item
Push-Fit Elbow Fitting
Temp. Range
0 Degrees to 160 Degrees F
Fittings Sub-Category
Elbows
Body Material
Composite
Compliance
EN331, REACH, ROHS
Gasket Material
NBR70
Color
Black
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
Thread Sealant Type
NBR 70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
NBR70
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Universal
Fitting Material
Nylon
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Universal Thread
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
250 psi
Connector Type
Adapter
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-6-3/8 is a push-on hose fitting falling under the product category of industrial tools and supplies. As an integral component for industrial plumbing, it helps facilitate and regulate the flow of fluids through hose systems. These fittings are commonly found in pneumatic systems and hydraulic equipment. Where provided, it connects securely with hoses of appropriate sizes to prevent leakage and maintains system integrity.

Key Features:

  • Belongs to the "Push On Hose Fittings" category, implying its use in systems where hoses need a secure attachment.
  • Manufactured by AIGNEP USA, a reputable brand specializing in industrial and commercial supplies.
  • The product number is 55110-6-3/8, a unique identifier for this specific type and model of fitting.
  • Not specified for specific applications, making it versatile as long as it aligns with the system requirements.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.