Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50900N-8-1/4

  • Zoro # G203575814


product price: $37.39
/ea

Key Features

Specific Fitting Shape
5 Outlet Manifold
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Pipe Size
5/16 in
Application
Chemical, Food Process
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50900N-8-1/4
Zoro #
G203575814
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
5/16 in
Overall Length
23 mm
Fitting Side B Pipe Size
5/16 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
#10-32
Fitting Side D Tube Outer Diameter
8 mm
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Manifold Fitting
Specific Fitting Shape
5 Outlet Manifold
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Application
Chemical, Food Process
Connection Type
Push-to-Connect x Universal
Color
Silver
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Release Type
Collet
Resistance Properties
Impact-Resistant, Vibration-Resistant
Release Ring Material
Stainless Steel
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Manifold
For Media Type
Compressed Air, Food
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
392 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-5 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Manifold Fitting, Application Chemical, Food Process, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Side D Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.