Push to Connect Fitting, Nylon, Black
Mfr # 85210-05-06
Zoro # G703575673
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Specific Fitting Shape
Swivel Adapter Tee
Connection Type
Push-to-Connect x Push-to-Connect x Universal
System of Measurement
Imperial
Overall Length
44 mm
Application
Air, Non-Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85210-05-06
Zoro #
G703575673
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
44 mm
Pipe Size
3/8 in
Fitting Thread Size
1/4"
Fitting Side C Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Description
Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.