Aignep Usa
Tube Mender, 8 x 6mm Tube, 250 psi
Mfr # 55040-8-6
Zoro # G5098549
original price:
$2.95
10% off
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Tube Size 8 x 6mm
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- GLOBAL 3/4" X 3/4" ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-075-075)
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10 (88110-04-02)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- Aignep Usa Hose Fittings