Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 10mm, TubexMale BSPT
Mfr # KQ2L10-01AS
Zoro # G5049335
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Connection Type Push-to-Connect x MBSPT
Product Information
- Brand Smc
- MFR # KQ2L10-01AS
- Zoro # G5049335
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 10mm |
Hex Size | 12 mm |
Overall Length | 23 19/32 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/8 in |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 HP, 1000 RPM (799)
- ROBERTS/Q.E.P.. Tile Suction Cup (75000)
- REELCRAFT Latch Ratchet (261115)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI18N (MI18N)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- Smc Hose Fittings