Zoro Homepage

Digital Clamp Meter Auto Range DC/AC 600V True RMS

  • Mfr # CLAMPMETER

  • Zoro # G416552077


product price: $61.89
/ea

Key Features

Battery Type
AAA Qty 2
For Use With
Battery Testing
Shape
Rectangle
Temp. Range
-10C to 50C, less than 85%RH
Operating Temp.
OC to 40C, less than 80%RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLAMPMETER
Zoro #
G416552077
UPC #
840271008257
Country of Origin
China

Dimensions

Depth
1 in
Width
3 in
LCD Size
30*49 mm
Length
8 in

Details

Battery Type
AAA Qty 2
For Use With
Battery Testing
Shape
Rectangle
Temp. Range
-10C to 50C, less than 85%RH
Operating Temp.
OC to 40C, less than 80%RH
Range Select
auto range or manual
Jaw Capacity
40mm max
Includes
Clamp meter, batteries, cables, case
Application
Backup power, work trucks, work sites, RV
Voltage
12 - 600 V
Color
Black
Material
Plastic Enclosure
Item
Digital Clamp Meter

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.