
Power Inverter and Battery Charger, Pure Sine, 3,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # PICOGLF10W12V120VR
Zoro # G4430207
product price:Â $634.26
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PICOGLF10W12V120VR
Zoro #
G4430207
UPC #
840271002378
Country of Origin
China
Dimensions
Depth
7.1 in
Length
15.5 in
Width
8.74 in
Details
Item
Power Inverter and Battery Charger
Peak Output Power
3,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Battery Cables
Number of Outlets
2
Includes
Inverter Charger
Nominal Output Power
1,000 W
Application
Off-grid home back up power, solar systems, business back-up power, campsites, tailgating parties or any recreational locations
Features
Specification
Line Mode Efficiency
>95%
Nominal Efficiency
>88% (Peak)
Color
Blue
Description
Inverter Charger,Pure Sine,12V,1000W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.