Shop All Pleated Air Filters
Air Handler
8x8x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FE94
Zoro # G9183301
Sold in multiples of 12 for $202.20
$202.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 7 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FE94
- Zoro # G9183301
- UPC # 031949561451
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 7 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x8x1 |
Nominal Height | 8 in |
Nominal Width | 8 in |
Actual Depth | 3/4 in |
Actual Filter Size | 7-1/2 in x 7-1/2 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x8x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 4.5 Qt 240V 1000W (CP804-240)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HGZ8)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (6GKL9)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- Air Handler Pleated Air Filters