Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x4", MERV 13
Mfr # 2GFK9
Zoro # G7194975
Sold in multiples of 3 for $419.97
Free Shipping & Returns
$419.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x4
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 2GFK9
- Zoro # G7194975
- UPC # 190735007709
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-3/4 in |
Details
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Speed Control, Rotary, 0.05A, Green (ICM709)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC4)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- SOLER & PALAU Roof Cap, 8" (RC-8)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (4PY76)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFF6)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- Air Handler Mini-Pleat & V-Bank Filters