Zoro Homepage

21 Degree 3-1/4 Inch Full Round Head Framing Nailer

  • Mfr # AL83A5

  • Zoro # G012379894


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
Tool Oil & Hex Tool
Firing Mode
Contact/Sequential
Magazine Capacity
70 Nails
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL83A5
Zoro #
G012379894
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
2" To 3-1/4"
NPT Size
1/4 " FNPT

Details

Includes
Tool Oil & Hex Tool
Firing Mode
Contact/Sequential
Magazine Capacity
70 Nails
Material
Aluminum
Color
Silver
Fastener Angle
21 Degrees
Nose Design
Nail Jam Removal
Fastener Type
Plastic Collated Round Framing Nails
Compability
Compatible with NR83A5 Parts
Operating Pressure
70-100 PSI
Application
Framing, Roofing, Decking, Furring Strips, Fencing, Sheathing, Pallets, Crating, & Siding

Description

The Air Locker AL83A5 21 Degree 3-1/4in Full Round Head Framing Nailer is part of the AirLocker Pro series that combines powerful performance, durable construction, and easy maneuverability for framers, roofer, and carpenters. Designed with a cylinder valve drive system, this nailer ensures fast and efficient nail driving, making it perfect for a range of applications including framing, floor decking, siding, pallet assembly, roof decking, and wood fencing. The AL83A5 drives 21 Degrees plastic collated framing nails from 2in to 3-1/2in in length and 0.113 to 0.148 in diameter. Equipped with a tool-less depth of drive adjustment for countersink or flush nailing. The die-cast lightweight aluminum housing, solid steel rear-loading magazine, and nail-jam removal mechanism provide a reliable and efficient nailer for professionals. Applications:, , Roofing, Decking, Furring Strips, Fencing, Sheathing, Pallets, Framing, Crating, Siding


  • Drives 21o plastic collated framing nails from 2" to 3-1/2" in length and 0.113 to 0.148 in diameter.
  • The cylinder valve drive system ensures quick response and powerful nail driving, enhancing efficiency on the job.
  • Equipped with a tool-less depth of drive adjustment for countersink or flush nailing.
  • Easily switch between contact or sequential actuation for enhanced control and efficiency.
  • The hardened claw tip resists wear and grips wood securely, enabling precise nail driving at different angles.
  • Rear-load steel magazine for quick nail replenishment, reducing downtime and improving productivity.
  • Ergonomic rubberized grip for comfort and control during extended use.
  • The open nose design facilitates easy nail-jam extraction, minimizing interruptions and ensuring continuous workflow.
  • Ideal for a wide range of applications such as framing, floor decking, siding, pallet assembly, roof decking, wood fencing, and more.
  • Fastener Angle: 21 Degrees | Fastener Length: 2" To 3-1/4" | Fastener Type: Full Round Head | Magazine Capacity: 70 Nails | Operating Pressure: 70 To 100 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.