23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer

  • Mfr # P635

  • Zoro # G904388713


product price:  $70.89
/ea

Key Features

Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Bump
Tool Weight
3.47
Collation Type
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P635
Zoro #
G904388713
UPC #
99461737556
Country of Origin
China

Dimensions

Height
3
Leg Length
1/2" To 1-3/8"
Width
8
Length
10

Details

Item
Pin Nailer, Micro Pin Nailer, Pneumatic Pin Nailer,
Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Bump
Tool Weight
3.47
Collation Type
Strip
Magazine Loading
Side Load
Fastener Range
1/2" To 1-3/8"
For Use With
23 Gauge Pin Nails, Cabinetry, Moldings, Finish and Trims
Style
Headless Pin Nails
Material
Aluminum Die Cast
Color
Black
Exhaust
360 Degree Adjustable
Magazine Capacity
200
Finish
Matte Black
Required Pressure
60-100 PSI
Tip
Non-Marring
Nail Type
23 Gauge Pin/Finish Nails
Handle Type
Rubber Comfort Grip

Description

The Air Locker P635 23 gauge Pin Nailer is compact and light-weight but big on performance. It shoots all 23 gauge pin nails from 1/2" to 1-3/8" and produces a hole that is barely visible to the naked eye. It automatically adjusts to accommodate the length of the pin. The P635 23 gauge pin nailer is ideal for hobbies and intricate finish work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.