Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM
Mfr # 71565
Zoro # G5290957
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 24"
- Oscillation Oscillating
- Air Flow 2820/4020/5520 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 71565
- Zoro # G5290957
- UPC # 783429715655
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Cord Length | 15 ft. |
Width | 27" |
Shaft Dia. | 5/8" |
Max. Depth | 21-1/4" |
Outside Dia. | 27" |
Blade Dia. | 24" |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 5548, CFM Low 4062, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1110/958/856, Operating Amps 3.2, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1110, Sound Level 71 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 275, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20201.13 12PK)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- HONEYWELL UV Sensor, 1/2' (C7027A1049)
- KOCH Filter, HEPA99.97, Galv, 24x24x12, DTF (H66A1X1)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115/230VAC (70835)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- Airmaster Fan Air Circulators