Camino - Women's - CT EH SF SR - Black/Gum - 6M

  • Mfr # AW6111-6M

  • Zoro # G422925469


product price:  $98.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Black/Gum
Midsole Material
EVA
Standards
SR, EH, IC
Liner Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6111-6M
Zoro #
G422925469
UPC #
617420312370
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
M

Details

Waterproof
Yes
Color
Black/Gum
Midsole Material
EVA
Standards
SR, EH, IC
Liner Material
Textile
Item
Sneaker
Gender
Women
Style Number
AW6111
Toe Type
Composite
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Removable Insole
Yes
Outsole Material
Rubber
Series
Camino
Upper Material
Suede

Description

Discover unparalleled safety and style with the AIRWALK Camino Safety Shoe. Prioritize safety without sacrificing comfort with its Composite Safety Toe, ensuring superior protection in hazardous work conditions. Engineered with Electrical Hazard Resistant technology, the Camino provides confidence in environments with electrical hazards. Enjoy all-day comfort with the Moisture-Wicking Nylon Lining, keeping your feet dry during extended work hours. Step into 30+ years of action sports lifestyle with the Camino, reflecting Airwalk's rich heritage in skateboarding and performance-driven innovation. Suited for various industries, including manufacturing, warehousing, logistics, transportation, and automotive, the Camino proves its versatility in demanding work environments. Crafted with a Full Grain Leather Upper, it ensures durability and a touch of class. The Dual Density PU Insole offers unparalleled cushioning, providing the support needed for a long day on your feet. Experience the seamless fusion of work and play-an epitome of Airwalk's commitment to your well-being. Elevate your safety standards with the AIRWALK Camino.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.