
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 7M
Mfr # AW6203-7M
Zoro # G922925600
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Series
Deuce
Liner Material
Textile
Midsole Material
EVA
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-7M
Zoro #
G922925600
UPC #
617420315081
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
M
Details
Outsole Material
Rubber
Series
Deuce
Liner Material
Textile
Midsole Material
EVA
Footwear Closure Type
Lace Up
Removable Insole
Yes
Toe Type
Composite
Metatarsal Guard
No
Color
Brown/Tan
Style Number
AW6203
Waterproof
No
Upper Material
Leather
Standards
SR, SD10, IC
Gender
Men
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.