Shop AJAX

Dish Detergent, Lemon Scent, 145 oz Bottle, 4PK

  • Mfr # 61049651

  • Zoro # G423332686


product price:  $93.89
/pk 4, $23.47/ea

Key Features

Application
Hand Dishwashing
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Fragrance
Lemon
Cleaner Form
Liquid
Cleaner Container Size
145 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61049651
Zoro #
G423332686
UPC #
827854023005
Country of Origin
United States

Dimensions

Cleaner Container Size
145 oz

Details

Application
Hand Dishwashing
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Fragrance
Lemon
Cleaner Form
Liquid
Effective to Remove
Bacteria; Dirt; Food; Grease

Description

Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands (when used as a hand soap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water) and fights odor on dishes. This dishwashing liquid is Kosher and phosphate-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.