Shop AK SCIENTIFIC
See all product information
Create Account
1-Acetyl-5-bromoindoline (5g), CAS 22190-38-1
- Mfr # Y8327-5g
- Zoro # G123866450
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
22190-38-1
Application
Research and Development
Purity
98% (GC)
Molecular Weight
240.1 g/mol
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8327-5g
- Zoro #
- G123866450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 22190-38-1
- Application
- Research and Development
- Purity
- 98% (GC)
- Molecular Weight
- 240.1 g/mol
- Item
- 1-Acetyl-5-bromoindoline
Description
Chemical Formula C10H10BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.