Shop AK SCIENTIFIC
See all product information
Create Account
1-Cbz-3-Cyanoazetidine (100g), CAS 288851-42-3
- Mfr # Z4554-100g
- Zoro # G923866056
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
288851-42-3
Molecular Weight
216.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4554-100g
- Zoro #
- G923866056
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 288851-42-3
- Molecular Weight
- 216.24 g/mol
- Item
- 1-Cbz-3-Cyanoazetidine
Description
Chemical Formula C12H12N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.