Shop AK SCIENTIFIC
See all product information
Create Account
1-Hexyl-3-methylimidazolium bis(trifluoromethylsulfonyl)imide (25g), CAS 382150-50-7
- Mfr # 4878AL-25g
- Zoro # G823827997
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
382150-50-7
Molecular Weight
447.42 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4878AL-25g
- Zoro #
- G823827997
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 382150-50-7
- Item
- 1-Hexyl-3-methylimidazolium bis(trifluoromethylsulfonyl)imide
- Molecular Weight
- 447.42 g/mol
Description
Chemical Formula C10H19N2.C2F6NO4S2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.