Shop AK SCIENTIFIC
See all product information
Create Account
1-Methylguanidine sulfate (1g), CAS 598-12-9
- Mfr # 5115AF-1g
- Zoro # G123794166
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
244.27 g/mol
Chemical Container Size
1 g
CAS Number
0598-12-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5115AF-1g
- Zoro #
- G123794166
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 244.27 g/mol
- Item
- 1-Methylguanidine sulfate
- CAS Number
- 0598-12-9
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula 2C2H7N3.H2SO4 Purity 97% (N) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.