(1S, 4S)-2-Boc-2, 5-Diazabicyclo[2.2.1]heptane (10g), CAS 113451-59-5
- Mfr # X9058-10g
- Zoro # G523900068
product price:Â
$
96.89
/ea
Key Features
CAS Number
113451-59-5
Chemical Container Size
10 g
Molecular Weight
198.26 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X9058-10g
- Zoro #
- G523900068
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 113451-59-5
- Molecular Weight
- 198.26 g/mol
- Item
- (1S,4S)-2-Boc-2,5-Diazabicyclo[2.2.1]heptane
Dimensions
- Chemical Container Size
- 10 g
Description
Chemical Formula C10H18N2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.