Shop RICCA CHEMICAL

Sodium Acetate, 0.200 Molar

  • Mfr # R7129000-4A
  • Zoro # G803562399

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Acetate
Chemical Container Type
Bottle
Concentration
0.2 M
APHA
3500-As B
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7129000-4A
Zoro #
G803562399
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Acetate
Product Type
Sodium Acetate
Chemical Container Type
Bottle
Concentration
0.2 M
APHA
3500-As B
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
6131-90-4, 7732-18-5
Container Material
Plastic
Calibration Certificate
NIST
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Form
Liquid
Color
Colorless
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaC2H3O2; 3H2O
Standards
ASTM, EP
Volume
4 L
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Quantity
1
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 0.2 M, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-As B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.