Sodium Hydrox Precis Sol, 0.01 N /MeOH

  • Mfr # R7471010-1A
  • Zoro # G905380242
product price: 
$
74.39
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
1310-73-2, 67-56-1, 7732-18-5
Product Type
Sodium Hydroxide - in Methanol
Concentration
0.01 N
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7471010-1A
Zoro #
G905380242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide - in Methanol
Chemical Container Type
Bottle
CAS Number
1310-73-2, 67-56-1, 7732-18-5
Product Type
Sodium Hydroxide - in Methanol
Concentration
0.01 N
Chemical Container Material
Plastic
Shipping Restrictions
Class 3, PG II, UN1993
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Container Material
Plastic
Form
Liquid
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Container Type
Bottle
Quantity
1
Application
Analytical Reagent
Calibration Certificate
NIST SRM 84
Volume
1 L
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
pH Level
12
Wire Color
Colorless

Description

Sodium Hydroxide - in Methanol, Concentration 0.01 N, CAS Number 1310-73-2, 67-56-1, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1993

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews