Shop RICCA CHEMICAL

Sodium Thiosulfate Precision Sol, 0.1 N

  • Mfr # R7950000-500A
  • Zoro # G204398856

product price: 
$
20.79
/ea

Key Features

Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7950000-500A
Zoro #
G204398856
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
Shelf Life
24 mo
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Standards
ASTM, EP
Calibration Certificate
NIST SRM 136
APHA
4500-ClO2 E
Concentration
0.1 N
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Storage Temperature
Ambient
Form
Liquid
Chemical Formula
Na2S2O3; 5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-ClO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.