Shop AK SCIENTIFIC
See all product information
Create Account
2, 2, 2-Trifluoroacetamide (500g), CAS 354-38-1
- Mfr # I135-500g
- Zoro # G623826183
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
113.04 g/mol
CAS Number
354-38-1
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I135-500g
- Zoro #
- G623826183
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 113.04 g/mol
- Item
- 2,2,2-Trifluoroacetamide
- CAS Number
- 354-38-1
Description
Chemical Formula C2H2F3NO Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.