Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 3-Trimethyl-2-butanol (2.5g), CAS 594-83-2
- Mfr # 5325AJ-2.5g
- Zoro # G623810823
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
116.2 g/mol
CAS Number
594-83-2
Chemical Container Size
2.5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5325AJ-2.5g
- Zoro #
- G623810823
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 2.5 g
Details
- Molecular Weight
- 116.2 g/mol
- Item
- 2,3,3-Trimethyl-2-butanol
- CAS Number
- 594-83-2
Description
Chemical Formula C7H16O Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.