Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 6-Trifluorobenzaldehyde (5g), CAS 104451-70-9
- Mfr # N565-5g
- Zoro # G223891482
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
160.09 g/mol
CAS Number
104451-70-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N565-5g
- Zoro #
- G223891482
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 160.09 g/mol
- Item
- 2,3,6-Trifluorobenzaldehyde
- CAS Number
- 104451-70-9
Description
Chemical Formula C7H3F3O Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.