Shop AK SCIENTIFIC
See all product information
Create Account
2, 4, 6-Trichlorobenzoyl chloride (25g), CAS 4136-95-2
- Mfr # R149-25g
- Zoro # G123869598
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4136-95-2
Chemical Container Size
25 g
Molecular Weight
243.9 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R149-25g
- Zoro #
- G123869598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 4136-95-2
- Item
- 2,4,6-Trichlorobenzoyl chloride
- Molecular Weight
- 243.9 g/mol
Description
Chemical Formula C7H2Cl4O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.