Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-bromobenzoic acid (100g), CAS 20776-50-5
- Mfr # L168-100g
- Zoro # G123894156
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
100 g
Purity
98% (HPLC)
CAS Number
20776-50-5
Molecular Weight
216.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L168-100g
- Zoro #
- G123894156
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Application
- Research and Development
- Purity
- 98% (HPLC)
- CAS Number
- 20776-50-5
- Molecular Weight
- 216.03 g/mol
- Item
- 2-Amino-4-bromobenzoic acid
Description
Chemical Formula C7H6BrNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.