Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 4L, Pls

  • Mfr # P-155-4LTPL
  • Zoro # G7952749
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Chemical Container Size
4 L
Chemical Grade
Lab
Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-155-4LTPL
Zoro #
G7952749
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Chemical Grade
Lab
Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Jug
Container Type
Jug
Application
Analytical Testing Labs
Color
Colorless
Chemical Formula
C3H8O; H2O; C20H14O4
Product Type
Phenolphthalein Indicator
Container Material
Plastic
Features
pH 80 (Colorless) To pH 100 (Red)
Molecular Weight
60.11 F.W; 18.02 F.W; 318.33 F.W
Form
Liquid
CAS Number
67-63-0, 77-09-8, 7732-18-5
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
REMOVE - Previous PI Node
P
Calibration Certificate
No
pH Level
80 to 100 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Phenolphthalein Indicator - in 95 Percent Isopropyl Alcohol, Concentration 1 Percent w/v, CAS Number 67-63-0, 77-09-8, 7732-18-5, Molecular Weight 60.11 F.W; 18.02 F.W; 318.33 F.W, Chemical Formula C3H8O; H2O; C20H14O4, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews