Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-6-chloronicotinic acid (1g), CAS 58584-92-2
- Mfr # W7166-1g
- Zoro # G423916541
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
172.57 g/mol
Purity
0.95
Size
1 g
CAS Number
58584-92-2
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7166-1g
- Zoro #
- G423916541
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 172.57 g/mol
- Purity
- 0.95
- Item
- 2-Amino-6-chloronicotinic acid
- CAS Number
- 58584-92-2
- Application
- Research and Development
Description
Chemical Formula C6H5ClN2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.