Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminoisobutyric acid (25g), CAS 62-57-7
- Mfr # Q794-25g
- Zoro # G823899529
product price:Â
$
30.15
/ea
Key Features
Application
Research and Development
Purity
98% (HPLC)
Size
25 g
Molecular Weight
103.12 g/mol
CAS Number
62-57-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q794-25g
- Zoro #
- G823899529
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- 2-Aminoisobutyric acid
- Purity
- 98% (HPLC)
- Molecular Weight
- 103.12 g/mol
- CAS Number
- 62-57-7
Description
Chemical Formula C4H9NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.