Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-N-(3-chlorophenyl)acetamide (1g), CAS 2564-05-8
- Mfr # Y8460-1g
- Zoro # G723855809
product price:Â
$
73.35
/ea
Key Features
CAS Number
5/8/2564
Chemical Container Size
1 g
Molecular Weight
204.05 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8460-1g
- Zoro #
- G723855809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 5/8/2564
- Item
- 2-Chloro-N-(3-chlorophenyl)acetamide
- Molecular Weight
- 204.05 g/mol
Description
Chemical Formula C8H7Cl2NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.