Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloroethyl acetate (5g), CAS 542-58-5
- Mfr # 7237AF-5g
- Zoro # G423796143
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
122.55 g/mol
CAS Number
542-58-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7237AF-5g
- Zoro #
- G423796143
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 2-Chloroethyl acetate
- Molecular Weight
- 122.55 g/mol
- CAS Number
- 542-58-5
Description
Chemical Formula C4H7ClO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.