Shop AK SCIENTIFIC
See all product information
Create Account
(2-Chlorophenyl)(diphenyl)methanol (100mg), CAS 66774-02-5
- Mfr # V1525-100mg
- Zoro # G323854844
product price:Â
$
61.55
/ea
Key Features
Molecular Weight
294.77 g/mol
CAS Number
66774-02-05
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1525-100mg
- Zoro #
- G323854844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Molecular Weight
- 294.77 g/mol
- CAS Number
- 66774-02-05
- Item
- (2-Chlorophenyl)(diphenyl)methanol
Description
Chemical Formula C19H15ClO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.