Shop AK SCIENTIFIC
See all product information
Create Account
2-Hydroxy-1-(4-(2-hydroxyethoxy)phenyl)-2-methylpropan-1-one (1kg), CAS 106797-53-9
- Mfr # 1463AA-1kg
- Zoro # G723788268
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
CAS Number
106797-53-9
Chemical Container Size
1 kg
Molecular Weight
224.25 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1463AA-1kg
- Zoro #
- G723788268
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- CAS Number
- 106797-53-9
- Molecular Weight
- 224.25 g/mol
- Item
- 2-Hydroxy-1-(4-(2-hydroxyethoxy)phenyl)-2-methylpropan-1-one
Description
Chemical Formula C12H16O4 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.