Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-4'-(methylthio)-2-morpholinopropiophenone (25g), CAS 71868-10-5
- Mfr # K216-25g
- Zoro # G823861274
product price:Â
$
28.79
/ea
Key Features
Chemical Container Size
25 g
CAS Number
71868-10-5
Molecular Weight
279.4 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K216-25g
- Zoro #
- G823861274
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Methyl-4'-(methylthio)-2-morpholinopropiophenone
- CAS Number
- 71868-10-5
- Molecular Weight
- 279.4 g/mol
Description
Chemical Formula C15H21NO2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.