Shop AK SCIENTIFIC
See all product information
Create Account
3-[3-(Trifluoromethyl)-1H-pyrazol-4-yl]-1-propanol (100mg), CAS 169213-78-9
- Mfr # 5451AD-100mg
- Zoro # G223827887
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
194.15 g/mol
CAS Number
169213-78-9
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5451AD-100mg
- Zoro #
- G223827887
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- 3-[3-(Trifluoromethyl)-1H-pyrazol-4-yl]-1-propanol
- Molecular Weight
- 194.15 g/mol
- CAS Number
- 169213-78-9
Description
Chemical Formula C7H9F3N2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.