Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-1-ethynylbenzene (1g), CAS 766-83-6
- Mfr # W8345-1g
- Zoro # G623896735
product price:Â
$
20.95
/ea
Key Features
CAS Number
766-83-6
Chemical Container Size
1 g
Molecular Weight
136.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8345-1g
- Zoro #
- G623896735
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 766-83-6
- Item
- 3-Chloro-1-ethynylbenzene
- Molecular Weight
- 136.58 g/mol
Description
Chemical Formula C8H5Cl Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.