Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-2-(1-ethoxyethoxy)propyl acetate (5g), CAS 85328-35-4
- Mfr # Z2711-5g
- Zoro # G623843319
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
CAS Number
85328-35-4
Chemical Container Size
5 g
Molecular Weight
224.68 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2711-5g
- Zoro #
- G623843319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3-Chloro-2-(1-ethoxyethoxy)propyl acetate
- CAS Number
- 85328-35-4
- Molecular Weight
- 224.68 g/mol
Description
Chemical Formula C9H17ClO4 Purity 94% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.