Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-4-fluoroanisole (100g), CAS 202925-07-3
- Mfr # V4191-100g
- Zoro # G923853810
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
CAS Number
202925-07-3
Molecular Weight
160.57 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4191-100g
- Zoro #
- G923853810
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 202925-07-3
- Item
- 3-Chloro-4-fluoroanisole
- Molecular Weight
- 160.57 g/mol
Description
Chemical Formula C7H6ClFO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.